SLIDE-ON HINGE 105°
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
Slide-on
Opening angle: 105°
Hinge cup Ø: 35mm
Hinge cup holes distance: 48mm
Depth of hinge cup: 11.5mm
Door thickness: 14-16 mm
Opening angle: 105°
Hinge cup Ø: 35mm
Hinge cup holes distance: 48mm
Depth of hinge cup: 11.5mm
Door thickness: 14-16 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!